FNST x GHT 4-1/2 in. Flusher

You last purchased this on
 
Hydro Flow Products

Hose Monster™ FNST x GHT 4-1/2 in. Flusher

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

Hose Monster™ FNST x GHT 4-1/2 in. Flusher

  • Fast #
  • Part #HHM4H
  • Item #4930540
  • Manufacturer Part #HM4H
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed out of steel with a precision machined internal orifice plate for accurate and consistent flow rates
  • This means that a flow test will never be interrupted due to rocks and flushing debris flowing through the unit
  • The FM approved device will register flows from 1047gpm to 2867gpm
  • See accessories for flushing or flow testing needs
  • Gauge not included
  • Requires Certification

Specifications

Collection:
Hose Monster™
End Connection 1:
NHT
End Connection 2:
NHT
End Connections:
NHT
FM Approved:
Yes
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Flow Rate:
2867 gpm
Material:
Steel
NSF Certified:
No
Product Type:
Flusher
UL Listed:
No
Weight:
45 lb