40 ft. Little Hose Monster™ HML Remote Reader Assembly MNPT 1/4 in. Remote Reader Assembly

You last purchased this on
 
Hydro Flow Products

40 ft. Little Hose Monster™ HML Remote Reader Assembly MNPT 1/4 in. Remote Reader Assembly

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

40 ft. Little Hose Monster™ HML Remote Reader Assembly MNPT 1/4 in. Remote Reader Assembly

  • Fast #
  • Part #HHMRR40
  • Item #4930231
  • Manufacturer Part #HMRR40
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For new purchases
  • Allows you to hold the test gauge in your hand up to 40ft away from the flow device
  • Requires Certification

Specifications

Brand Model Compatibility:
Little Hose Monster™
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Length:
40 ft
Product Type:
Remote Reader Assembly