Hydro Flow Products
Big Boy Hose Monster™ 4 in. Hydrant NST 4 in. Test Hose
Part #HHMBB4 | Item #4930189 | Manufacturer Part #HMBB4
Fitting Sizes:
4 inProduct Details
- Fire flow testing of hydrants or water main flushing
- Read gpm flow rate directly on gauge while flowing
- Choose your hose based on your hydrant nozzle connection
- Weighs only 13 pounds yet handles high flow hydrants up to 2700 gpm
- Used for fire flow testing of hydrants, water main flushing and fire pump testing from connections 4" or larger
- The patented pilotless nozzle™ so rocks and flushing debris pass through without causing pitot damage
- Four inch liquid filled gauge 750-2700 gpm/ 3.5-52.7 psi included with quick connect fittings
Documents
-
Call for Pricing
Specifications
Collection: Big Boy Hose Monster™
End Connection 1: FNST
End Connections: FNST
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Flow Rate: 1 - 2700 gpm
Material: [Aluminum, Plastic]
Material Type: Polypropylene
Maximum Pressure: 60 psi
Product Type: Flow Device
UL Listed: No