4 in. Flow Test Kit

You last purchased this on
 
Hydro Flow Products

Big Boy Hose Monster™ 4 in. Flow Test Kit

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

Big Boy Hose Monster™ 4 in. Flow Test Kit

  • Fast #
  • Part #HFFTK4LH
  • Item #7310246
  • Manufacturer Part #FFTK4LH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit includes Big Boy Hose Monster™, 4" dual read gauge psi/gpm, 4 FNST x 4 MNST hydrant gate valve, emote reader, 2-1/2" cap with 160 psi gauge, hydrant wrench, spanner wrench and carrying case
  • Flow rate 766 gpm to 2708 gpm
  • Female swivel connection 4 in FNST
  • Hose not included ask about other lengths
  • All big boys are 4 FNST connection. Order the kit based on the pumper size of the hydrant
  • Choose the kit based on your hydrant pumper port nozzle size connection
  • Requires Certification

Specifications

Application:
Residential
Collection:
Big Boy Hose Monster™
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
NSF Certified:
No
Product Type:
Cap, Case, Flow Test Kit, Gate Valve, Hose, Remote Reader, Wrench
UL Listed:
No