1-1/8 x 2-1/2 in. Threaded x Female Swivel Nut Pitotless Nozzle
Pitotless Nozzle™ 1-1/8 x 2-1/2 in. Threaded x Female Swivel Nut Pitotless Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flow rate 84 gpm to 355 gpm
- No pitot to damage
- Female swivel connection NST 2-1/2 "
- Laminar flow eliminates turbulence and gauge needle bounce
Documents
Specifications
- Collection:
- Pitotless Nozzle™
- End Connection 1:
- Threaded
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Threaded x Female Swivel Nut
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 1-1/8 in x 2-1/2 in
- Fitting Type:
- Reducing
- Flow Rate:
- 355 gpm
- Material:
- Aluminum
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Product Type:
- Pitotless Nozzle
- UL Listed:
- No