2 x 2-1/2 in. Grooved x Female Swivel Nut Pitotless Nozzle

You last purchased this on
 
Hydro Flow Products

Pitotless Nozzle™ 2 x 2-1/2 in. Grooved x Female Swivel Nut Pitotless Nozzle

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

Pitotless Nozzle™ 2 x 2-1/2 in. Grooved x Female Swivel Nut Pitotless Nozzle

  • Fast #
  • Part #HPN2GRV
  • Item #4930506
  • Manufacturer Part #PN2GRV
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable: The Little Hose Monster® is made from injection-molded glass filled polypropylene
  • Two year warranty
  • Small: The Little Hose Monster® measures 12" x 13" and does the job of neutralizing the tremendous force of discharge water just as well as the original classic steel Hose Monster™
  • FM Approved
  • Mounts directly on a hydrant, test header valve or any fixed 2-1/2" outlet
  • Less gauge
  • Requires Certification

Specifications

Coating:
Anodized
Collection:
Pitotless Nozzle™
End Connection 1:
Female Swivel Nut
End Connection 2:
Grooved
End Connections:
Female Swivel Nut x Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Flow Rate:
1399 gpm
Material:
Aluminum
Material Type:
6061-T6
NSF Certified:
No
Pressure - Maximum:
70 psi
Product Type:
Pitotless Nozzle
UL Listed:
No
Weight:
3 lb