MNST x FNST 2-1/2 in. Pitotless Nozzle
Pitotless Nozzle™ MNST x FNST 2-1/2 in. Pitotless Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Never have to shut down in the middle of a test to change out a pitot because it got hit by a rock
- Flow rate is determined by reading the nozzle’s internal pressure
- Take precision flow-rate measurements without a pitot
- A nozzle extension or stream shaper may be required if flow-rate is excessive
- Attached directly to a hydrant nozzle, its gauge needle is steady
- The thrust created by high-velocity water flow is dangerous to personnel and destructive to property, so be sure to clear a path for water discharge
- The unique and patented constant rate of area reduction shape of the creates a steady laminar flow
- With no pitot in the stream, most debris will pass through without causing damage
- For use with inline Pitotless Nozzle kit (HMINPN2)
Documents
Specifications
- Coating:
- Anodized
- Collection:
- Pitotless Nozzle™
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Threaded
- End Connections:
- Female Swivel Nut x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Flow Rate:
- 1399 gpm
- Material:
- Aluminum
- Material Type:
- 6061-T6
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Pitotless Nozzle