Pitotless Nozzle™ NST 2-1/2 in. Test Hose

You last purchased this on
 
Hydro Flow Products

Hose Monster™ Pitotless Nozzle™ NST 2-1/2 in. Test Hose

This product requires certification to purchase.
You last purchased this on
 
Hydro Flow Products

Hose Monster™ Pitotless Nozzle™ NST 2-1/2 in. Test Hose

  • Fast #
  • Part #HHM2H
  • Item #3865295
  • Manufacturer Part #HM2H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Classic steel hose monster
  • Keeps fire hose on the ground
  • The built-in pitot system accurately reads flow rates where pressure may be weaker
  • Water discharges east to west and not across traffic lanes
  • Diffuse to reduce property damage
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Hose Monster™
Color Finish Category:
Reds
Color Finish Name:
Red
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
533 - 1460 gpm
Material:
Steel
Product Type:
Pilot, Test Hose