• Cart

DESCRIPTION

Hydro Systems 3-1/2 x 3/4 in. Waste and Overflow Drain

HLWO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No

Starting at
Call for Pricing
  • QUANTITY