34 x 36 in. Acrylic Shower Pan in White

Part #HHPA3634WHI  |  Item #4211861  |  Manufacturer Part #HPA.3634-WHI

$527.63 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Manufactured with high-quality acrylic
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Center drain
  • Made in the U.S.A

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2-2005

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

IAPMO Listed: Yes

Length: 36 in

Material: [Acrylic, Reinforced Fiberglass]

Shower Base Shape: Rectangle

UL Listed: Yes

Width: 34 in