DESCRIPTION

  • Center drain
  • Includes standard polished chrome drain
  • Integrated tile flange included
  • Made in the U.S.A
  • Manufactured with high-quality acrylic

Hydro Systems 38 x 38 in. Acrylic Shower Pan

HHPA3838N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2-2005
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
IAPMO Listed
Yes
Length
38 in
Material
Acrylic
Type
Shower Pan
UL Listed
No
Width
38 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS