DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Soaking Tub only bath therapy type

Hydro Systems Designer 60 x 30 in. 60 gal Acrylic and Reinforced Fiberglass Rectangle Drop-In Bathtub with Left Hand Drain

HLAC6030ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Deck Mount, Drop-in, Undermount
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HLAC6030ATO
UL Listed
Yes
Width
30 in

Starting at
Call for Pricing
  • QUANTITY