• Cart

DESCRIPTION

  • Includes built-in three wall tile flange
  • Includes silent air induction
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and right hand drain
  • Soaking tub only bath therapy type

Hydro Systems Regan 60 x 32 in. 45 gal 3-Wall Alcove Rectangle Bathtub with Right Hand Drain

HREG6032ATORH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
45 gal
Collection
Regan
Color Finish
White
Color Finish Category
Whites
Depth
15-1/2 in
Drain Location
Right
GSA Approved
No
Height
18 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HREG6032ATORH
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY