• Cart

DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Oval drop-in with end drain
  • Soaking Tub only bath therapy type

Hydro Systems Malia 60 x 32 in. 60 gal Acrylic and Reinforced Fiberglass Oval Drop-In Bathtub with Left Hand Drain

HMAL6032ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Malia
Color Finish
White
Color Finish Category
Whites
Depth
18-1/2 in
Drain Location
End
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Oval
Type
HMAL6032ATO
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY