DESCRIPTION

Hydro Systems Designer 60 x 32 in. 75 gal Acrylic and Reinforced Fiberglass Rectangle Drop-In Bathtub with Front Drain

HKIR6032ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Designer
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Rear Center
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Drop-In
Length
60 in
Material
Acrylic
UL Listed
No
Width
32 in

Starting at
Call for Pricing
  • QUANTITY