• Cart

DESCRIPTION

  • Includes silent air induction
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Model includes grab bars
  • Rectangular drop-in model with end-drain
  • Soaking tub only bath therapy type

Hydro Systems Studio 60 x 42 in. 45 gal Acrylic and Fiberglass Rectangle Drop-In Bathtub with Left Hand Drain

HSTU6042ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
45 gal
Collection
Studio
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
End
GSA Approved
No
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HSTO6042ATO
UL Listed
Yes
Width
42 in

Starting at
Call for Pricing
  • QUANTITY