DESCRIPTION

  • Extra thick reinforced fiberglass
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Soaking Tub only bath therapy type

Hydro Systems Lacey 66 x 32 in. Bathtub Only

HLACCS6632ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
70 gal
Collection
Lacey
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
Deck Mount, Drop-in, Undermount
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HLACCS6632ATO
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY