• Cart

DESCRIPTION

  • Includes air switch control
  • Includes built-in three wall tile flange
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangular alcove model with built in skirt and left hand drain
  • Thermal air system includes small air injectors at the base of the tub

Hydro Systems Regan 72 x 32 in. 60 gal 3-Wall Alcove Rectangle Bathtub with Left Hand Drain

HREG7232ATOLH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
60 gal
Collection
Regan
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Left
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HREG7232ATOLH
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY