DESCRIPTION

  • 85 gallon water capacity
  • Freestanding bathtub with center drain
  • Integral waste and overflow (standard round cover)
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Soaking tub only bath therapy type

Hydro Systems Maestro 72 x 38 in. 95 gal Acrylic and Fiberglass Oval Soaking Bathtub with Center Drain

HMCH7238ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
95 gal
Collection
Maestro
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic, Reinforced Fiberglass
Shape
Rectangular
Type
HMCH7238ATO
UL Listed
Yes
Width
38 in

Starting at
Call for Pricing
  • QUANTITY