• Cart

DESCRIPTION

  • Includes 6 standard polished chrome whirlpool jets
  • Includes cable waste and overflow
  • Made in the U.S.A
  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Thermal air system includes small air injectors at the base of the tub

Hydro Systems Lacey™ Acrylic Bathtub with Whirlpool Combo System

HLAC6632ACO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CARB OTC LEED Compliant
No
Capacity
70 gal
Collection
Lacey™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
End
Height
20 in
Horsepower
2-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
66 in
Material
Acrylic, Reinforced Fiberglass
Number Of Jets
6
Shape
Rectangular
Type
HLAC6632ACO
UL Listed
Yes
Volts
120V
Width
32 in

Starting at
Call for Pricing
  • QUANTITY