DESCRIPTION

Hydro Systems Picasso Acrylic Tub Only

HMPI6636ATO

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
55 gal
Collection
Picasso
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Freestanding
Length
66 in
Material
Acrylic
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY