78 x 48 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Alyssa 78 x 48 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval shaped drop-in model with center drain
- Built-in deck contours
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Alyssa
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Depth:
- 17-1/4 in
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 78 in
- Material:
- Plastic, Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 78 in
- Overall Width:
- 48 in
- Size:
- 78 in x 48 in
- UL Listed:
- Yes
- Weight:
- 90 lb
- Width:
- 48 in