80 x 43 in. Soaker Drop-In Bathtub with Center Drain in White
Auburn 80 x 43 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in model with center drain
- Bathtub modeled after infinity pool
- Hydroluxe solid surface bathtub
- Made in the U.S.A
- Includes HydrOzone water sanitation feature
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Auburn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Hydroluxe Solid Surface
- Overall Length:
- 80 in
- Overall Width:
- 43 in
- Shape:
- Rectangular
- Size:
- 80 in x 43 in
- UL Listed:
- Yes