Cassi 60 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HCAS6042AWPWHI  |  Item #4211954  |  Manufacturer Part #CAS6042AWP-WHI

$4,742.78 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with end-drain
  • Includes Built-in armrests
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Cassi

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/2 in

Drain Location: End

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 60 in

Material: [Acrylic, Fiberglass]

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

UL Listed: Yes

Volts: 115V

Width: 42 in