72 x 38 in. Rectangle Bathtub in White
Chagall 72 x 38 in. Rectangle Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtub with center drain
- Integral waste and overflow (standard round cover)
- Manufactured with high-quality acrylic
- Made in the U.S.A
- 85 gallon water capacity
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Chagall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 38 in