Charlotte 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #HCHA7236AWPWHI  |  Item #4212248  |  Manufacturer Part #CHA7236AWP-WHI

$3,390.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with end-drain
  • Includes Built-in armrests
  • Includes 8 fully directional polished chrome jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Charlotte

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Drain Location: End

Height: 20 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: [Acrylic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 6

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Rear

Shape: Rectangular

Size: 72 in x 36 in

Type: HCHA7236AWP

UL Listed: Yes

Volts: 120V