72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Designer 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hydro Systems

Designer 72 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HPRE7236ATOWHI
  • Item #4211157
  • Manufacturer Part #PRE7236ATO-WHI
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular drop-in model with end-drain
  • Neck pillow included
  • Manufactured with high-quality acrylic
  • Made in the U.S.A
  • Extra thick reinforced fiberglass
  • Soaking Tub only bath therapy type
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/2 in
Drain Location:
Center
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Plastic, Reinforced Fiberglass
Material Type:
Acrylic
Overall Length:
72 in
Overall Width:
36 in
Shape:
Rectangular
Size:
72 in x 36 in
UL Listed:
Yes