Hydro Systems

Domingo 66 x 36 in. 75 gal Acrylic Oval Soaking Bathtub with Rear Drain in Biscuit

Part #HMDM6636ATOBIS  |  Manufacturer Part #MDM6636ATO-BIS

Call for Pricing EACH

Color/Finish: Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Freestanding bathtub with side center drain
  • Integral waste and overflow (standard round cover)
  • Soaking tub only bath therapy type
  • 75 gallon water capacity
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 75 gal

Collection: Domingo

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 19-1/2 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

Shape: Oval

Type: HMDM6636ATO

UL Listed: Yes

Width: 36 in