Duo 66 x 42 in. Combo Drop-In Bathtub with End Drain in Bone

Part #HDUO6642ACOBON  |  Item #4213138  |  Manufacturer Part #DUO6642ACO-BON

$4,998.75 EACH

Color/Finish: Bone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Includes both Whirlpool and Thermal Air systems
  • Includes cable waste and overflow
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 62 gal

Collection: Duo

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 15-1/2 in

Drain Location: End

GSA Approved: No

Height: 19 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 66 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 6

Overall Length: 66 in

Overall Width: 42 in

Size: 66 in x 42 in

Type: HDUO6642ACOBON

UL Listed: Yes

Volts: 115V

Width: 42 in