Hydro Systems
Duo 72 x 48 in. Soaker Drop-In Bathtub with End Drain in White
Part #HDUO7248ATOWHI | Item #4213651 | Manufacturer Part #DUO7248ATO-WHI
Product Details
- The Duois the essence of style and luxury. Designed for two, choose between the pillow headrest or the sculptured “sweetheart” motif. Both models feature molded armrests and sloping backs.
- Manufactured with high-quality acrylic
- Rectangle shaped drop in with end-drain
- Model comes with built in armrests and neck pillow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Basin Depth: 15-1/2 in
Basin Length: 52 in
Basin Shape: Rectangle
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 68 gal
Collection: Duo
Color Finish: White
Color Finish Category: Whites
Drain Included: Yes
Drain Location: End
GSA Approved: No
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: Drop-in
Material: [Acrylic, Reinforced Fiberglass]
NSF Certified: No
Number Of Jets: 8
Overall Height: 19 in
Overall Length: 72 in
Overall Width: 48 in
Size: 72 in x 48 in
UL Listed: Yes
cUPC Certified: No