Hydro Systems

Emma 66 x 42 in. Drop-In Bathtub with End Drain in White

Part #HEMM6642ATOWHI  |  Manufacturer Part #EMM6642ATO-WHI

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in tub with end drain
  • Includes cable waste and overflow
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 90 gal

Collection: Emma

Depth: 19-1/2 in

Drain Location: End

GSA Approved: No

Height: 21-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Overall Width: 42 in

Shape: Rectangular

Type: HEMM6642ATO

UL Listed: Yes