Entré 66 x 32 in. Soaker Drop-In Bathtub with Left Drain in White

Part #HENT6632GTOWHILH  |  Item #5126450  |  Manufacturer Part #ENT6632GTO-WHI-LH

$1,650.21 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel coat model
  • Rectangular shaped drop-in model with tile flange
  • Model comes with 3 sided tile flange
  • Soaking tub only bath therapy type
  • Includes cable waste and overflow
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Entré

Color Finish: White

Color Finish Category: Whites

Depth: 15-1/2 in

Drain Location: Left

GSA Approved: No

Height: 18 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: [Gelcoat, Reinforced Fiberglass]

Overall Length: 66 in

Overall Width: 32 in

Size: 66 in x 32 in

UL Listed: Yes