Erica 59-1/2 x 59-1/2 in. Corner Whirlpool Bathtub with Thermal Air System and Rear Drain in White

Part #HERI6060ATAWHI  |  Item #4213428  |  Manufacturer Part #ERI6060ATA-WHI

$4,261.28 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Corner drop-in tub with built in armrests
  • Includes cable waste and overflow
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Capacity: 75 gal

Collection: Erica

Color Finish: White

Color Finish Category: Whites

Depth: 19-3/4 in

Drain Location: Center

Height: 22-1/4 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount, Undermount]

Length: 60 in

Material: [Plastic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 6

Pump Location: Reversible

Shape: Other

UL Listed: Yes

Volts: 120V

Width: 52-1/2 in