Estee 66 x 32 in. 3 Wall Alcove Rectangle Bathtub with Center Drain in White

Part #HWDEST6632TOWHFW  |  Item #4899399  |  Manufacturer Part #WDEST6632TOWHFW

$2,699.25 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Manufactured with high-quality acrylic
  • Integral waste and overflow (standard round cover)
  • Waste and Overflow included in standard polished chrome finish
  • Soaking tub only bath therapy type
  • Integral E-Z level platform facilitates installation
  • Made in the U.S.A

Specifications

ADA Compliant: No

Basin Shape: Oval

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 43 gal

Collection: Estee

Color Finish: White

Color Finish Category: Whites

Depth: 16 in

Drain Location: Center

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Reinforced Fiberglass]

UL Listed: Yes

Width: 32 in