Evansport 60 x 42 in. Combo Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Part #HEVA6042ACOBIS  |  Item #4211017  |  Manufacturer Part #EVA6042ACO-BIS

$5,910.02 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Includes Thermal Air system injectors at the tub base
  • Includes 8 standard polished chrome whirlpool jets
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 70 gal

Collection: Evansport

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 18-1/2 in

Drain Location: [Center, Side]

GSA Approved: No

Height: 20-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, Deck Mount, Undermount]

Length: 60 in

Material: [Acrylic, Reinforced Fiberglass]

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 42 in

Size: 60 in x 42 in

UL Listed: Yes

Volts: 115V

Weight: 140

Width: 42 in