Evansport 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White

Part #HEVA7242ATAWHI  |  Item #4213173  |  Manufacturer Part #EVA7242ATA-WHI

$3,964.35 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Evansport

Color Finish: White

Color Finish Category: Whites

Depth: 18-1/2 in

Drain Location: Center

Height: 21 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove]

Material: [Plastic, Reinforced Fiberglass]

Material Type: PVC

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Pump Location: Reversible

Shape: Rectangular

Size: 72 in x 42 in

UL Listed: Yes

Volts: 120V