Hydro Systems

Evansport 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit

Part #HEVA7242ATOBIS  |  Manufacturer Part #EVA7242ATO-BIS

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Evansport

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 18-1/2 in

Drain Location: Center

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 72 in

Overall Width: 42 in

Shape: Rectangular

Size: 72 in x 42 in

Type: HEVA7242ATO

UL Listed: Yes