Evansport 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

Part #HEVA7242AWPBIS  |  Item #4211712  |  Manufacturer Part #EVA7242AWP-BIS

$3,941.49 EACH

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 85 gal

Collection: Evansport

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 18-1/2 in

Drain Location: Side

GSA Approved: No

Height: 21 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 72 in

Material: [Acrylic, Fiberglass]

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: Yes

Volts: 115V

Weight: 130

Width: 42 in