72 x 42 in. Whirlpool Drop-in Bathtub with Center Drain in White
Evansport 72 x 42 in. Whirlpool Drop-in Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop-in tub with side center drain
- Includes Built-in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 8 standard polished chrome whirlpool jets
- Includes Thermal Air system injectors at the tub base
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 50 in
- Basin Shape:
- Hour Glass
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Evansport
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Number of Occupants:
- 2
- Overall Height:
- 21 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Left
- UL Listed:
- Yes
- Volts:
- 120V
- cUPC Certified:
- Yes