Hydro Systems
Fantasy 72 x 42 in. Combo Drop-In Bathtub with Center Drain in White
Part #HFAN7242ATAWHI | Item #4211145 | Manufacturer Part #FAN7242ATA-WHI
Product Details
- Manufactured with high-quality acrylic
- Rectangular two-person drop-in tub with side center drain
- Includes head pillows
- Thermal air system includes small air injectors at the base of the tub
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 20
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 75 gal
Collection: Fantasy
Color Finish: White
Color Finish Category: Whites
Depth: 18-1/2 in
Drain Location: Center
Height: 21 in
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: [Drop-in, 2 Wall Alcove, 3 Wall Alcove]
Material: [Plastic, Reinforced Fiberglass]
Material Type: PVC
Number Of Jets: 8
Overall Length: 72 in
Overall Width: 42 in
Pump Location: Reversible
Size: 72 in x 42 in
UL Listed: Yes
Volts: 120V