Jennifer 72 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #HJEN7248AWPWHI  |  Item #4212924  |  Manufacturer Part #JEN7248AWP-WHI

$5,484.00 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop-in with side center drain
  • Built in armrests and tiered lip
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 90 gal

Collection: Jennifer

Color Finish: White

Color Finish Category: Whites

Depth: 21-1/2 in

Drain Location: Center

Height: 25-1/2 in

Horsepower: 2-1/4 hp

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Acrylic, Reinforced Fiberglass

Material Type: PVC

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 48 in

Pump Location: Reversible

Shape: Rectangular

Size: 72 in x 48 in

UL Listed: Yes

Volts: 120V