66 x 40 in. Drop-In Bathtub with End Drain in Biscuit
Kimberly 66 x 40 in. Drop-In Bathtub with End Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval drop-in with end drain
- Includes built in armrests
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking Tub only bath therapy type
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Kimberly
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 21 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 23-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- Material Type:
- Acrylic
- Overall Length:
- 66 in
- Overall Width:
- 40 in
- Size:
- 66 in x 40 in
- UL Listed:
- Yes