Hydro Systems
Kimberly 66 x 40 in. Drop-In Bathtub with End Drain in White
Part #HKIM6640ATOWHI | Item #4355742 | Manufacturer Part #KIM6640ATO-WHI
How to get it:
Product Details
- Manufactured with high-quality acrylic
- Oval drop-in with end drain
- Includes built in armrests
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 80 gal
Collection: Kimberly
Color Finish: White
Color Finish Category: Whites
Depth: 21 in
Drain Location: End
GSA Approved: No
Height: 23-1/2 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic, Reinforced Fiberglass
Overall Length: 66 in
Overall Width: 40 in
Size: 66 in x 40 in
UL Listed: Yes