66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Lacey™ 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangle drop-in with end-drain
- Includes cable waste and overflow
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes 6 standard polished chrome whirlpool jets
- Thermal air system includes small air injectors at the base of the tub
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Lacey™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- End
- Height:
- 20 in
- Horsepower:
- 2-1/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Rear
- Shape:
- Rectangular
- UL Listed:
- Yes
- Volts:
- 120V