52 x 30 in. Acrylic Rectangular Walk-In Bathtub with Center Rear Drain in White
Lifestyle 52 x 30 in. Acrylic Rectangular Walk-In Bathtub with Center Rear Drain in White
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Collection:
- Lifestyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Horizontal
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 40 in
- IAPMO Listed:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 52 in
- Material:
- Plastic
- UL Listed:
- Yes
- Width:
- 30 in