• Cart

DESCRIPTION

Hydro Systems Designer Planting 8-Jet

HPLA08

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Designer
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Number Of Jets
8
Trim Only
Yes
Type
HPLA08
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY