70-3/4 x 34 in. Drop-In Bathtub with End Drain in Biscuit
Regal 70-3/4 x 34 in. Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular drop in with end-drain
- Includes neck pillow
- Gel coat
- Made in the U.S.A
- Extra thick reinforced fiberglass
- Soaking tub only bath therapy type
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Regal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16-1/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-3/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 70-3/4 in
- Material:
- Fiberglass
- Overall Length:
- 70-3/4 in
- Overall Width:
- 34 in
- Shape:
- Rectangular
- Size:
- 70-3/4 in x 34 in
- UL Listed:
- Yes
- Width:
- 34 in