Hydro Systems
Regal 70 x 43 in. Soaker Drop-In Bathtub with End Drain in White
Part #HREG7043GCOWHI | Item #4211095 | Manufacturer Part #REG7043GCO-WHI
How to get it:
Product Details
- Gel coat
- Rectangular drop in with end-drain
- Includes neck pillow
- Thermal air system includes small air injectors at the base of the tub
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
AMP: 35
Basin Depth: 16-1/4 in
Basin Length: 36 in
Basin Width: 32 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 85 gal
Collection: Regal
Color Finish: White
Color Finish Category: Whites
Depth: 16-1/4 in
Drain Included: Yes
Drain Location: End
GSA Approved: No
Height: 18-3/4 in
Horsepower: 2-1/4 hp
IAPMO Listed: Yes
Installation Type: Drop-in
Length: 70-1/4 in
Material: Gelcoat
NSF Certified: No
Number Of Jets: 6
Overall Height: 19 in
Overall Length: 70 in
Overall Width: 43 in
Shape: Rectangular
Size: 70 in x 43 in
UL Listed: Yes
Volts: 115V
Width: 43 in
cUPC Certified: No