60 x 36 in. Bathtub with Left Hand Drain in White
Regan 60 x 36 in. Bathtub with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular alcove model with built in skirt and right or left hand drain
- Includes built-in three wall tile flange
- Manufactured with high-quality acrylic
- Made in the U.S.A
- Includes silent air induction
- Soaking tub only bath therapy type
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Regan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 36 in