Hydro Systems
Regan 66 x 32 in. Bathtub Only in White
Part #HREG6632ATOWH | Item #3024114 | Manufacturer Part #REG6632ATO
How to get it:
Product Details
- Manufactured with high-quality acrylic
- Rectangular alcove model with built in skirt and left or right hand drain
- Includes built-in three wall tile flange
- Soaking tub only bath therapy type
- Silent air induction
- Made in the U.S.A
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Rectangle
Capacity: 55 gal
Collection: Regan
Color Finish: White
Color Finish Category: Whites
Depth: 15-1/2 in
Drain Location: End
Height: 18 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 66 in
Material: Acrylic, Reinforced Fiberglass
Shape: Rectangular
UL Listed: Yes
Width: 32 in